60244
Square D Circuit Breakers, Multi 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60244

Square D Circuit Breakers, Multi 9 Series

60244

Square D Circuit Breakers, Multi 9 Series
Miniature Circuit Breaker 240V 10A
Item Number
60244
MFG Item Number
505189
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Multi 9 Series
Item #
60244
Miniature Circuit Breaker 240V 10A

Multi 9 Series Information

Specifications

Specifications
Manufacturer Part Number 505189
Manufacturer Square D
Product Series Multi 9
Family Series Square D Circuit Breakers, Multi 9 Series
Description Miniature Circuit Breaker 240V 10A
Poles 2
Current Rating 10 A
Max Voltage 120 VAC, 240 VAC, 60 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Ring Tongue
Auxiliary Switch No
Shunt Trip No
UL Standard 489
Approvals CSA, UL
Net Weight 0.485 lbs
Gross Weight 0.485 lbs