60259
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60259 Brady Labels, B-302 Polyester Series, B302, 7.0X3.0, RED/YEL,

MFG Item Number
60259

60259 Brady Labels, B-302 Polyester Series, B302, 7.0X3.0, RED/YEL,

MFG Item Number
60259
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
60259
B302, 7.0X3.0, RED/YEL,

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 60259
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description WASTE OIL Labels, 3 H x 7 W x 0.006 D, Red on Yellow
Material Type Polyester
Adhesive Yes
Finish Gloss
Text Color Red
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 3 "
Label Width 7 "
Language English
Legend Waste Oil
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.015 lbs