60200 Series Information
| Manufacturer Part Number | 60271 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 60200 |
| Family Series | Blackburn, a T & B Brand Terminals, 60200 Series |
| Description | Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 500 kcmil Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 99H, Die Color Pink |
| Terminal Type | Barrel - Long, Two Hole |
| Wire Size Range | 500 kcmil |
| Insulated | Non-Insulated |
| Color | Pink |
| Material | Aluminum |
| Plating Material | Tin |
| Stud Size | 3/8 " |
| Stud Spacing | 1 |
| Tongue Width | 1.79 " |
| Approvals | CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |