B-302 Polyester Series Information
| Manufacturer Part Number | 60274 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | NOT FOR FLAMMABLE STORAGE Label, Black/Red on Yellow, 7 H x 24 W x 0.006 D |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 7 " |
| Label Width | 24 " |
| Language | English |
| Legend | Not For Flammable Storage |
| Approvals | OSHA |
| Net Weight | 0.077 lbs |
| Gross Weight | 0.077 lbs |