60200 Series Information
| Manufacturer Part Number | 60277 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 60200 |
| Family Series | Blackburn, a T & B Brand Terminals, 60200 Series |
| Description | Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 700 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 112H, Die Color Code Purple |
| Terminal Type | Barrel - Long, Two Hole |
| Wire Size Range | 700 kcmil |
| Insulated | Non-Insulated |
| Color | Purple |
| Material | Aluminum |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 2.04 " |
| Approvals | CSA, UL |
| Net Weight | 0.77 lbs |
| Gross Weight | 0.77 lbs |