60284
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60284

Brady Labels, B-302 Polyester Series

60284

Brady Labels, B-302 Polyester Series
B302,RED/BLU,3.5 X 12, ACID
MFG Item Number
60284
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
60284
B302,RED/BLU,3.5 X 12, ACID

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 60284
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description ACID Label, Red on Blue, 3.5 H x 12 W x 0.006 D
Material Type Polyester
Adhesive Yes
Finish Gloss
Text Color Red
Background Color Blue
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 3.5 "
Label Width 12 "
Language English
Legend Acid
Approvals OSHA
Net Weight 0.019 lbs
Gross Weight 0.019 lbs