603.3135.012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

603.3135.012

Bernstein Limit Switches

603.3135.012

Bernstein Limit Switches
Limit Switch, Roller / Lever
Item Number
603.3135.012
MFG Item Number
6033135012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
603.3135.012
Limit Switch, Roller / Lever

Series Information

Specifications

Specifications
Manufacturer Part Number 6033135012
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Lever Actuator, 1NC/1NO Slow Contacts, SN2-U1 AH
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.585 lbs
Gross Weight 0.58 lbs