603.3371.006
Bernstein Limit Switches, SN2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

603.3371.006

Bernstein Limit Switches, SN2 Series

603.3371.006

Bernstein Limit Switches, SN2 Series
Limit Switch, Top Activated Roller
Item Number
603.3371.006
MFG Item Number
6033371006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, SN2 Series
Item #
603.3371.006
Limit Switch, Top Activated Roller

SN2 Series Information

Specifications

Specifications
Manufacturer Part Number 6033371006
Manufacturer Bernstein
Product Series SN2
Family Series Bernstein Limit Switches, SN2 Series
Description Limit Switch, Top Activated Roller Actuator, 1NC/1NO Snap Contacts, SN2-SU1Z HW
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs