603.3821.044

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

603.3821.044

Bernstein Limit Switches

603.3821.044

Bernstein Limit Switches
Limit Switch, Top Activated Roller
Item Number
603.3821.044
MFG Item Number
6033821044
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
603.3821.044
Limit Switch, Top Activated Roller

Series Information

Specifications

Specifications
Manufacturer Part Number 6033821044
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Top Activated Roller Actuator, 2NC Slow Contacts, SN2-A2Z DGHW
Actuator Type Lever
Contacts 2NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs