60308J
Mersen Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
60308J Mersen Fuseblocks & Holders, CLASS J Series, Fuseblock, 3-P, 30A/600V Max, J,
MFG Item Number
60308J

60308J Mersen Fuseblocks & Holders, CLASS J Series, Fuseblock, 3-P, 30A/600V Max, J,

MFG Item Number
60308J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
60308J
Fuseblock, 3-P, 30A/600V Max, J,

CLASS J Series Information

  • 600VAC / DC Rating
  • Mersen Class J fuse blocks accommodate all Class J fuses
  • All Class J fuse blocks meet the requirements of UL4248 (formerly UL512)
  • Choose between screw, pressure plate, box and special order stud connectors
  • All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips
Insulators are either molded glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique expander block configuration which can be snapped onto 1‑, 2‑, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired.
  • Space saving options in the 30A and 100A configurations



Videos

Specifications

Specifications
Manufacturer Part Number 60308J
Manufacturer Mersen
Product Series CLASS J
Family Series Mersen Fuseblocks & Holders, CLASS J Series
Description Fuseblock, 3-P, 30A/600V Max, J, Reinforced Fuse Clips, Compact
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class J
Connection Type Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs
Alternatives
R6J30A3B
R6J30A3B
Marathon Special Products Fuseblocks & Holders, CLASS J Series
60318J
60318J
Mersen Fuseblocks & Holders
60328J
60328J
Mersen Fuseblocks & Holders