60318

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60318

Mersen Fuseblocks & Holders

60318

Mersen Fuseblocks & Holders
Fuse Block 600VAC 600VDC Class H/K
MFG Item Number
60318
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
60318
Fuse Block 600VAC 600VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 60318
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 600VAC 600VDC Class H/K 30A 3-Pole Screw with Reinforced Clip
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
Net Weight 0.763 lbs
Gross Weight 0.763 lbs
Alternatives
H60030-3SR
H60030-3SR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
R6F30A3S
R6F30A3S
Marathon Special Products Fuseblocks & Holders, CLASS H Series