6031B
Ericson Electrical Box Covers, 6000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6031B Ericson Electrical Box Covers, 6000 Series, Duplex Receptacle Cover Plate, Black
MFG Item Number
6031B

6031B Ericson Electrical Box Covers, 6000 Series, Duplex Receptacle Cover Plate, Black

MFG Item Number
6031B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, 6000 Series
Item #
6031B
Duplex Receptacle Cover Plate, Black

6000 Series Information


Specifications

Specifications
Manufacturer Part Number 6031B
Manufacturer Ericson
Product Series 6000
Family Series Ericson Electrical Box Covers, 6000 Series
Description Duplex Receptacle Cover Plate, Black
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Design Flat
Color Black
Gasket Included Yes
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.1 lbs
Alternatives
6031
6031
Ericson Electrical Box Covers, 6000 Series