6032
Ericson Electrical Box Covers, 6000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6032

Ericson Electrical Box Covers, 6000 Series

6032

Ericson Electrical Box Covers, 6000 Series
Single Receptacle Cover Plate, Blue,
MFG Item Number
6032
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, 6000 Series
Item #
6032
Single Receptacle Cover Plate, Blue,

6000 Series Information


Specifications

Specifications
Manufacturer Part Number 6032
Manufacturer Ericson
Product Series 6000
Family Series Ericson Electrical Box Covers, 6000 Series
Description Single Receptacle Cover Plate, Blue, 1.39in. Dia Opening
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle - Single
Cover Design Flat
Color Blue
Gasket Included No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
6032B
6032B
Ericson Electrical Box Covers, 6000 Series