60326J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
60326J Mersen Fuseblocks & Holders, Fuseblock, 1-P, 30A/600V Max, J,
MFG Item Number
60326J

60326J Mersen Fuseblocks & Holders, Fuseblock, 1-P, 30A/600V Max, J,

MFG Item Number
60326J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
60326J
Fuseblock, 1-P, 30A/600V Max, J,

Series Information

Specifications

Specifications
Manufacturer Part Number 60326J
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuseblock, 1-P, 30A/600V Max, J, Reinforced Fuse Clips, Pressure Plate Terminals
Fuse Type Class J
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60316J
60316J
Mersen Fuseblocks & Holders, CLASS J Series
60321J
60321J
Mersen Fuseblocks & Holders, CLASS J Series
R6J30A1SP
R6J30A1SP
Marathon Special Products Fuseblocks & Holders, CLASS J Series
60306J
60306J
Mersen Fuseblocks & Holders