B-235 Paper Series Information
| Manufacturer Part Number | 60329 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-235 Paper |
| Family Series | Brady Labels, B-235 Paper Series |
| Description | HAZARD RATING INDEX HAZARDOUS MATERIAL IDENTIFICATION GUIDE Labels, 5.875 H x 4 W x 0.0038 D |
| Material Type | Paper |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-149 °F |
| Label Height | 5.875 " |
| Label Width | 4 " |
| Language | English |
| Legend | Hazard Rating Index Hazardous Material Identification Guide |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0409 lbs |