Series Information
| Manufacturer Part Number | 60330100 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Fuses |
| Description | FUS AM 22X58 100A WO STRICKER |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 100 A |
| AC Voltage | 500 VAC |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.87 " |
| Diameter | 2.28 " |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |