Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60332 Brady Labels, HMIG SELF-LAMINATING LABELS

MFG Item Number
60332

60332 Brady Labels, HMIG SELF-LAMINATING LABELS

MFG Item Number
60332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
60332
HMIG SELF-LAMINATING LABELS

Series Information

Specifications

Specifications
Manufacturer Part Number 60332
Manufacturer Brady
Family Series Brady Labels
Description HEALTH FLAMMABILITY REACTIVITY PROTECTIVE EQUIPMENT Labels, 2 H x 3.5 W
Material Type Polyester
Text Color Black/Blue/Red/Yellow
Background Color White
Label Height 2 "
Label Width 3.5 "
Language English
Legend Health Flammability Reactivity Protective Equipment
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0088 lbs