6034
Ericson Electrical Box Covers, 6000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6034

Ericson Electrical Box Covers, 6000 Series

6034

Ericson Electrical Box Covers, 6000 Series
Blank Cover Plate, Blue
MFG Item Number
6034
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, 6000 Series
Item #
6034
Blank Cover Plate, Blue

6000 Series Information


Specifications

Specifications
Manufacturer Part Number 6034
Manufacturer Ericson
Product Series 6000
Family Series Ericson Electrical Box Covers, 6000 Series
Description Blank Cover Plate, Blue
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Blank
Cover Design Flat
Color Blue
Gasket Included No
Approvals CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.1 lbs
Alternatives
6034B
6034B
Ericson Electrical Box Covers, 6000 Series