Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6034 GC Electronics Solder, 6000 Series, SOLDER,60/40RC,20AWG,.032,1 LB
6034 GC Electronics Solder, 6000 Series, SOLDER,60/40RC,20AWG,.032,1 LB
Description
SOLDER,60/40RC,20AWG,.032,1 LB
- 14, 16, or 20 Gauge Wire Solder
- One‑Half or One Pound Spools
- Rosin Core
- Three Popular Alloys Available
- Classic 60/40, Low‑Melt, or Silver‑Bearing Alloy
Specifications
Specifications
| Manufacturer Part Number |
6034 |
| Manufacturer |
GC Electronics |
| Product Series |
6000 |
| Family Series |
GC Electronics Solder, 6000 Series |
| Description |
SOLDER,60/40RC,20AWG,.032,1 LB |
| Weight |
1 lbs |
| Core Type |
Rosin |
| Gauge |
20 |
| Diameter |
0.032 " |
| Alloy |
60 Sn, 40 Pb |
| Water Soluble Core |
No |
| Net Weight |
1.035 lbs |
| Gross Weight |
1.035 lbs |
6034
GC Electronics Solder, 6000 Series