Series Information
| Manufacturer Part Number | 60356R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Class R 30A 1-Pole Copper Box |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Box Lug |
| Mounting | Direct Screw Mount |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |