Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Electrical Box Covers, 6000 Series
6035B
Ericson Electrical Box Covers, 6000 Series
GFCI Duplex Recetacle Cover Plate,
This item cannot be canceled or returned
Description
Electrical Box Covers, 6000 Series
GFCI Duplex Recetacle Cover Plate,
Specifications
Specifications
| Manufacturer Part Number |
6035B |
| Manufacturer |
Ericson |
| Product Series |
6000 |
| Family Series |
Ericson Electrical Box Covers, 6000 Series |
| Description |
GFCI Duplex Recetacle Cover Plate, Black |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - GFCI |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
6035B
Ericson Electrical Box Covers, 6000 Series