60360NDJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60360NDJ

Cully-Minerallac Fasteners

60360NDJ

Cully-Minerallac Fasteners
1/4 X 3-3/4 HWH CONCRETE
MFG Item Number
60360NDJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
60360NDJ
1/4 X 3-3/4 HWH CONCRETE

Series Information

Specifications

Specifications
Manufacturer Part Number 60360NDJ
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4 X 3-3/4 HWH CONCRETE
Screw Type Concrete
Bit Type Slotted
Size 1/4 x 3-3/4
Screw Head Type Hex Washer Head
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs