60367
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60367

Brady Labels, B-235 Paper Series

60367

Brady Labels, B-235 Paper Series
B235 6X6 BLK/WHT USED OIL LABEL
MFG Item Number
60367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
60367
B235 6X6 BLK/WHT USED OIL LABEL

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 60367
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description USED OIL Labels, 6 H x 6 W x 0.0038 D, Black on White
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 6 "
Label Width 6 "
Language English
Legend Used Oil Generator Information
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0569 lbs