Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6037 Bodine Motors, 33A Series, DC Motor, 1/6 HP, 90VDC/130VDC,

MFG Item Number
BE-6037

6037 Bodine Motors, 33A Series, DC Motor, 1/6 HP, 90VDC/130VDC,

MFG Item Number
BE-6037
Item Number
6037
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 33A Series
Item #
6037
DC Motor, 1/6 HP, 90VDC/130VDC,

33A Series Information

Specifications

Specifications
Manufacturer Part Number BE-6037
Manufacturer Bodine
Product Series 33A
Family Series Bodine Motors, 33A Series
Description DC Motor, 1/6 HP, 90VDC/130VDC, 1725/2500 RPM
Horsepower 1/6 hp
Base RPM 2,500 RPM
Armature Voltage 130 V, 90 V
Enclosure Totally Enclosed Non-Ventilated
Length 7.45 "
Net Weight 0.8188 lbs
Gross Weight 0.8188 lbs