603GP-01PSB
Marathon Special Products Terminal Blocks, 603GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

603GP-01PSB Marathon Special Products Terminal Blocks, 603GP Series, TERMINAL BLOCK, 1-P, 50A, 600V,

MFG Item Number
603GP01PSB

603GP-01PSB Marathon Special Products Terminal Blocks, 603GP Series, TERMINAL BLOCK, 1-P, 50A, 600V,

MFG Item Number
603GP01PSB
Item Number
603GP-01PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 603GP Series
Item #
603GP-01PSB
TERMINAL BLOCK, 1-P, 50A, 600V,

603GP Series Information

  • 50 Amps
  • 600 Volts
  • #10‑16 Wire Range
  • Open Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 603GP01PSB
Manufacturer Marathon Special Products
Product Series 603GP
Family Series Marathon Special Products Terminal Blocks, 603GP Series
Description TERMINAL BLOCK, 1-P, 50A, 600V, 10-12AWG, DOUBLE ROW, OPEN BACK, BRASS SCREWS
Number of Poles 1
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 16-6 AWG
Current Rating 50 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 17.4 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.2 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs