Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
603GP2302-06 Marathon Special Products Terminal Blocks, 603GP Series, TERMINAL BLOCK, DOUBLE ROW, OPEN
MFG Item Number
603GP230206
603GP2302-06 Marathon Special Products Terminal Blocks, 603GP Series, TERMINAL BLOCK, DOUBLE ROW, OPEN
MFG Item Number
603GP230206
This item cannot be canceled or returned
Description
Terminal Blocks, 603GP Series
TERMINAL BLOCK, DOUBLE ROW, OPEN
- 50 Amps
- 600 Volts
- #10‑16 Wire Range
- Open Back, Phenolic Style
Specifications
Specifications
| Manufacturer Part Number |
603GP230206 |
| Manufacturer |
Marathon Special Products |
| Product Series |
603GP |
| Family Series |
Marathon Special Products Terminal Blocks, 603GP Series |
| Description |
TERMINAL BLOCK, DOUBLE ROW, OPEN BACK |
| Number of Poles |
6 |
| Connection Type |
Stud |
| UL Voltage |
600 VAC |
| Wire Size Range |
16-6 AWG |
| Current Rating |
50 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
17.4 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.2 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
603GP2302-06
Marathon Special Products Terminal Blocks, 603GP Series