604.1136.020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

604.1136.020

Bernstein Limit Switches

604.1136.020

Bernstein Limit Switches
Limit Switch, Roller / Adjustable
Item Number
604.1136.020
MFG Item Number
6041136020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
604.1136.020
Limit Switch, Roller / Adjustable

Series Information

Specifications

Specifications
Manufacturer Part Number 6041136020
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Adjustable Lever Actuator, 1NC/1NO Slow Contacts, D-U1 AV
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 16 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs