604.1156.158

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

604.1156.158 Bernstein Safety Switches, LIMIT SWITCH, METAL BODY D-SU1 STW

MFG Item Number
6041156158

604.1156.158 Bernstein Safety Switches, LIMIT SWITCH, METAL BODY D-SU1 STW

MFG Item Number
6041156158
Item Number
604.1156.158
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
604.1156.158
LIMIT SWITCH, METAL BODY D-SU1 STW

Series Information

Specifications

Specifications
Manufacturer Part Number 6041156158
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Description LIMIT SWITCH, METAL BODY D-SU1 STW
Solenoid Interlocking No
Switch Contacts 1NO/1NC
Thermal Current Rating 16 A
Voltage 240 VAC
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head No
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs