604.1186.174

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

604.1186.174

Bernstein Limit Switches

604.1186.174

Bernstein Limit Switches
Limit Switch, Roller / Adjustable
Item Number
604.1186.174
MFG Item Number
6041186174
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
604.1186.174
Limit Switch, Roller / Adjustable

Series Information

Specifications

Specifications
Manufacturer Part Number 6041186174
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Adjustable Lever Actuator, 1NC/1NO Snap Contacts, D-SU1 AV
Actuator Type Turret Head
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 16 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs