604.2913.116

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

604.2913.116

Bernstein Limit Switches

604.2913.116

Bernstein Limit Switches
Limit Switch, Button Actuator, 3NC
Item Number
604.2913.116
MFG Item Number
6042913116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
604.2913.116
Limit Switch, Button Actuator, 3NC

Series Information

Specifications

Specifications
Manufacturer Part Number 6042913116
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Button Actuator, 3NC Slow Contacts, D-A3Z PW
Actuator Type Mushroom Button
Contacts 3NC
Contact Rating Rating @ 250 VAC: 16 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs