Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60402
1/4-20 STEEL DROP-IN ANCHOR
This item cannot be canceled or returned
Description
1/4-20 STEEL DROP-IN ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
60402 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4-20 STEEL DROP-IN ANCHOR |
| Drill Size |
1/4 " |
| Thread Size |
1/4-20 |
| Length |
1 " |
| Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60402
Cully-Minerallac Anchors