Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60404
3/8-16 STEEL DROP-IN ANCHOR, box/100
This item cannot be canceled or returned
Description
3/8-16 STEEL DROP-IN ANCHOR, box/100
Specifications
Specifications
| Manufacturer Part Number |
60404 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8-16 STEEL DROP-IN ANCHOR, box/100 |
| Drill Size |
3/8 " |
| Thread Size |
3/8-16 |
| Length |
1-9/16 " |
| Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60404
Cully-Minerallac Anchors