Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60404J Cully-Minerallac Anchors, 3/8-16 STEEL DROP-IN ANCHOR
60404J Cully-Minerallac Anchors, 3/8-16 STEEL DROP-IN ANCHOR
This item cannot be canceled or returned
Description
3/8-16 STEEL DROP-IN ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
60404J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8-16 STEEL DROP-IN ANCHOR |
| Drill Size |
1-9/16 " |
| Thread Size |
3/8-16 |
| Comments |
Includes Setting Tool |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
60404J
Cully-Minerallac Anchors