Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60414 Brady Signs & Signage, VEHICLE PLACARDS

MFG Item Number
60414

60414 Brady Signs & Signage, VEHICLE PLACARDS

MFG Item Number
60414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
60414
VEHICLE PLACARDS

Series Information

Specifications

Specifications
Manufacturer Part Number 60414
Manufacturer Brady
Family Series Brady Signs & Signage
Description 4 Sign, 10.75 H x 10.75 W x 0.1 D, Fiberglass, Blue on White
Type Warning Signs
Background Color White
Legend 4
Material Fiberglass
Material Description Premium
Language English
Height 10.75 "
Width 10.75 "
Net Weight 0.484 lbs
Gross Weight 0.484 lbs