Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60433

Brady Signs & Signage

60433

Brady Signs & Signage
B946 10.75X10.75 BLK/WHT
MFG Item Number
60433
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
60433
B946 10.75X10.75 BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 60433
Manufacturer Brady
Family Series Brady Signs & Signage
Description Poison Gas 2 Sign, 10.75 H x 10.75 W x 0.004 D, Vinyl
Type Warning Signs
Background Color White
Legend Poison Gas 2
Material Vinyl
Language English
Height 10.75 "
Width 10.75 "
Net Weight 0.11 lbs
Gross Weight 0.11 lbs