Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60444
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60444 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8 DROP-IN SETTING TOOL |
| Drill Size |
3/8 " |
| Size |
3/8 " |
| Comments |
Setting Tool |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60444
Cully-Minerallac Anchors