60447
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60447

Brady Labels, B-235 Paper Series

60447

Brady Labels, B-235 Paper Series
B235 6X6 GRN/WHT 100 PCS/PKG HAZ LBL
MFG Item Number
60447
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
60447
B235 6X6 GRN/WHT 100 PCS/PKG HAZ LBL

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 60447
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description NON-HAZARDOUS WASTE Labels, Semi-Gloss
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Green
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 6 "
Label Width 6 "
Language English
Legend Non-Hazardous Waste Optional Information Shipper____, Address____, Contents____
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0569 lbs