604GP-02PSB
Marathon Special Products Terminal Blocks, 604GP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

604GP-02PSB Marathon Special Products Terminal Blocks, 604GP Series, TERMINAL BLOCK, 2-P, 70A, 600V,

MFG Item Number
604GP02PSB

604GP-02PSB Marathon Special Products Terminal Blocks, 604GP Series, TERMINAL BLOCK, 2-P, 70A, 600V,

MFG Item Number
604GP02PSB
Item Number
604GP-02PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Terminal Blocks, 604GP Series
Item #
604GP-02PSB
TERMINAL BLOCK, 2-P, 70A, 600V,

604GP Series Information

  • 70 Amps
  • 600 Volts
  • #10‑14 Wire Range
  • Open Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 604GP02PSB
Manufacturer Marathon Special Products
Product Series 604GP
Family Series Marathon Special Products Terminal Blocks, 604GP Series
Description TERMINAL BLOCK, 2-P, 70A, 600V, 4-12AWG, DOUBLE ROW, OPEN BACK, BRASS SCREWS
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 12-4 AWG
Current Rating 70 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 22.2 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.23 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
260002000
260002000
Curtis Industries Terminal Blocks