605-125PA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

605-125PA Dwyer Instruments Sensors, Magnehelic Indicating Transmitter

MFG Item Number
605-125PA

605-125PA Dwyer Instruments Sensors, Magnehelic Indicating Transmitter

MFG Item Number
605-125PA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
605-125PA
Magnehelic Indicating Transmitter

Series Information

Specifications

Specifications
Manufacturer Part Number 605-125PA
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Magnehelic Indicating Transmitter Ramge 0-125Pa
Accuracy 2 %
Pressure Range 0-125 Pa
Output 4-20 mA
Connection 1/8 NPT Female
Sensor Style Differential
Display Yes
Maximum Pressure 25 psi
Voltage 10-35 VDC
Electrical Connection Screw Terminals
Operating Temperature 20-120 °F
Approvals CE
Net Weight 2.3 lbs
Gross Weight 2.3 lbs