Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
605-2-WP Dwyer Instruments Sensors, Magnehelic Indicating Transmitter
605-2-WP Dwyer Instruments Sensors, Magnehelic Indicating Transmitter
This item cannot be canceled or returned
Description
Magnehelic Indicating Transmitter
Specifications
Specifications
| Manufacturer Part Number |
605-2-WP |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Magnehelic Indicating Transmitter Range 0-2In WC With Weatherproof Housing |
| Pressure Range |
0.05-2 " WC |
| Output |
4-20 mA |
| Connection |
1/8 NPT Female |
| Sensor Style |
Differential |
| Display |
Yes |
| Voltage |
10-35 VDC |
| Electrical Connection |
Screw Terminals |
| Operating Temperature |
20-120 °F |
| Approvals |
CE |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
605-2-WP
Dwyer Instruments Sensors