60501-TB
Blackburn, a T & B Brand Terminals, 60500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60501-TB Blackburn, a T & B Brand Terminals, 60500 Series, CONNECTOR, COMPRES. 2 WAY

MFG Item Number
60501-TB

60501-TB Blackburn, a T & B Brand Terminals, 60500 Series, CONNECTOR, COMPRES. 2 WAY

MFG Item Number
60501-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 60500 Series
Item #
60501-TB
CONNECTOR, COMPRES. 2 WAY

60500 Series Information


Specifications

Specifications
Manufacturer Part Number 60501-TB
Manufacturer Blackburn, a T & B Brand
Product Series 60500
Family Series Blackburn, a T & B Brand Terminals, 60500 Series
Description Two-Way Aluminum Splice Connector, Wire Size 8 Str, Die Code 24, Die Color Code Blue
Terminal Type Butt Connector
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Blue
Material Aluminum
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs