60516
Blackburn, a T & B Brand Terminals, 60500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60516 Blackburn, a T & B Brand Terminals, 60500 Series, CU TP 2WAY CONN SPLICE STND 2-3 PNK

MFG Item Number
60516

60516 Blackburn, a T & B Brand Terminals, 60500 Series, CU TP 2WAY CONN SPLICE STND 2-3 PNK

MFG Item Number
60516
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 60500 Series
Item #
60516
CU TP 2WAY CONN SPLICE STND 2-3 PNK

60500 Series Information


Specifications

Specifications
Manufacturer Part Number 60516
Manufacturer Blackburn, a T & B Brand
Product Series 60500
Family Series Blackburn, a T & B Brand Terminals, 60500 Series
Description Two-Way Aluminum Splice Connector, Wire Size 2 Str/3 Str, Die Code 42, Die Color Code Pink
Terminal Type Butt Connector
Wire Size Range 3-2 AWG
Insulated Non-Insulated
Color Pink
Material Aluminum
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.03 lbs