60530-TB
Blackburn, a T & B Brand Terminals, 60500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60530-TB Blackburn, a T & B Brand Terminals, 60500 Series, CU TP 2WAY CONN SPLICE STND 1/0 TAN

MFG Item Number
60530-TB

60530-TB Blackburn, a T & B Brand Terminals, 60500 Series, CU TP 2WAY CONN SPLICE STND 1/0 TAN

MFG Item Number
60530-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 60500 Series
Item #
60530-TB
CU TP 2WAY CONN SPLICE STND 1/0 TAN

60500 Series Information


Specifications

Specifications
Manufacturer Part Number 60530-TB
Manufacturer Blackburn, a T & B Brand
Product Series 60500
Family Series Blackburn, a T & B Brand Terminals, 60500 Series
Description Two-Way Aluminum Splice Connector, Wire Size 1/0, Die Code 50, Die Color Code Tan
Terminal Type Butt Connector
Wire Size Range 1/0 AWG
Insulated Non-Insulated
Color Tan
Material Aluminum
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs