60560
Blackburn, a T & B Brand Terminals, 60500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60560

Blackburn, a T & B Brand Terminals, 60500 Series

60560

Blackburn, a T & B Brand Terminals, 60500 Series
2WAY AL SPLICE CONN 300WIRE BLU
MFG Item Number
60560
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminals, 60500 Series
Item #
60560
2WAY AL SPLICE CONN 300WIRE BLU

60500 Series Information


Specifications

Specifications
Manufacturer Part Number 60560
Manufacturer Blackburn, a T & B Brand
Product Series 60500
Family Series Blackburn, a T & B Brand Terminals, 60500 Series
Description Two-Way Aluminum Splice Connector, Wire Size 300 kcmil, Die Code 76, Die Color Code Blue
Terminal Type Butt Connector
Wire Size Range 300 kcmil
Insulated Non-Insulated
Color Blue
Material Aluminum
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs