Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
60564
Cully-Minerallac Fasteners
3/16 X 4 TAPCON PFH CONCRETE S
This item cannot be canceled or returned
Description
3/16 X 4 TAPCON PFH CONCRETE S
Specifications
Specifications
| Manufacturer Part Number |
60564 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/16 X 4 TAPCON PFH CONCRETE S |
| Screw Type |
Concrete |
| Bit Type |
Phillips |
| Size |
3/16 x 4 |
| Bit Size |
5/32 x 5-1/2 |
| Screw Head Type |
Flat Head |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60564
Cully-Minerallac Fasteners