Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60569

Brady Signs & Signage

60569

Brady Signs & Signage
B302-10X14-WK-O-DAN-CONFINED SPACE
MFG Item Number
60569
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
60569
B302-10X14-WK-O-DAN-CONFINED SPACE

Series Information

Specifications

Specifications
Manufacturer Part Number 60569
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Confined Space Sign, 10 H x 14 W x 0.006 D, Polyester
Background Color White
Header Danger
Legend Confined Space
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs