606.1000.558

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.1000.558

Bernstein Switches

606.1000.558

Bernstein Switches
Foot Switch, 1 Pedal, 1NC/2NO,
Item Number
606.1000.558
MFG Item Number
6061000558
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.1000.558
Foot Switch, 1 Pedal, 1NC/2NO,

Series Information

Specifications

Specifications
Manufacturer Part Number 6061000558
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 1NC/2NO, Enabling Contact, Metal Housing, F1-ZSD UN
Number of Pedals 1
Contacts 1NC/2NO
Current Rating 5 A
Voltage 250 VAC
Function Enable
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP67
Guarded Yes
Net Weight 0 lbs
Gross Weight 0 lbs