606.1200.003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.1200.003

Bernstein Switches

606.1200.003

Bernstein Switches
Foot Switch, 1 Pedal, 2NC/2NO, Slow
Item Number
606.1200.003
MFG Item Number
6061200003
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.1200.003
Foot Switch, 1 Pedal, 2NC/2NO, Slow

Series Information

Specifications

Specifications
Manufacturer Part Number 6061200003
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 2NC/2NO, Slow Action Contact, Metal Housing, F1-U2Z
Number of Pedals 1
Contacts 2NO/2NC
Current Rating 10 A
Voltage 500 VAC
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 1.455 lbs
Gross Weight 1.67 lbs