606.1300.011

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.1300.011

Bernstein Switches

606.1300.011

Bernstein Switches
Foot Switch, 1 Pedal, 1NC/1NO, Snap
Item Number
606.1300.011
MFG Item Number
6061300011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.1300.011
Foot Switch, 1 Pedal, 1NC/1NO, Snap

Series Information

Specifications

Specifications
Manufacturer Part Number 6061300011
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 1NC/1NO, Snap Action Contact, Metal Housing, F1-SU1Z
Number of Pedals 1
Contacts 1NC/1NO
Current Rating 10 A
Voltage 240 VAC
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 1.38 lbs
Gross Weight 1.6 lbs