Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
606.1500.569
Foot Switch, 1 Pedal, 1NC/2NO,
MFG Item Number
6061500569
This item cannot be canceled or returned
Description
Foot Switch, 1 Pedal, 1NC/2NO,
Specifications
Specifications
| Manufacturer Part Number |
6061500569 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Switches |
| Description |
Foot Switch, 1 Pedal, 1NC/2NO, Enabling Contact, Metal Housing, F1-ZSP1D |
| Number of Pedals |
1 |
| Contacts |
1NC/2NO |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP65 |
| Guarded |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
606.1500.569
Bernstein Switches